Shop All Cable Support Grips
Ericson
E-GRP FEM CBL DIA .25 - .37 1/4" NPT O/D
Mfr # CG-37-F1-F
Zoro # G4910002
product price: $14.49
/ea
Sold in multiples of 3 for $43.47
$43.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 1/4"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) .25 - .37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-37-F1-F
- Zoro # G4910002
- UPC # 782862891100
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1/4" |
Details
Item | E-GRP FEM CBL DIA .25 - .37 1/4" NPT O/D |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .25 - .37 |
Description
E-GRP FEM CBL DIA .25 - .37 1/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- Ericson Cable Support Grips