Shop All Cable Support Grips
Ericson
E-GRP DRP GRP SGL EYE CBL DIA .82-1.00
Mfr # BD-082-SE
Zoro # G4904357
Sold in multiples of 2 for $49.78
$49.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- # of Mesh Weaves Single
- Wire Mesh Style Closed Mesh
- Breaking Strength (lbs) 1900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # BD-082-SE
- Zoro # G4904357
- UPC # 782862888490
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DRP GRP SGL EYE CBL DIA .82-1.00 |
Eye Style | Single Eye |
Color | Metal |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1900 |
Mesh Weave Material | Galvanized Wire |
cUL | cUL Listed |
Grip Range (in) | .82 - 1.00 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP DRP GRP SGL EYE CBL DIA .82-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- Ericson Cable Support Grips