Shop All Cable Support Grips
Ericson
E-GRP DLX CBL DIA .37 - .43 3/8" NPT O/D
Mfr # DCG-43-F1
Zoro # G4903578
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- UL UL Listed
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material Galvanized Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-43-F1
- Zoro # G4903578
- UPC # 782862888612
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.375 |
Details
Item | E-GRP DLX CBL DIA .37 - .43 3/8" NPT O/D |
Color | Metal |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Grip Range (in) | .38 - .50 |
Description
E-GRP DLX CBL DIA .37 - .43 3/8 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- Ericson Cord Grips