Shop All Cable Support Grips
Ericson
E-GRP DLX CBL DIA .18 - .25 3/8" NPT O/D
Mfr # DCG-25-F1
Zoro # G4909363
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Certified
- NPT Size (in) 0.375
- Mesh Weave Material Galvanized Wire
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # DCG-25-F1
- Zoro # G4909363
- UPC # 782862888599
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.375 |
Details
Item | E-GRP DLX CBL DIA .18 - .25 3/8" NPT O/D |
Color | Metal |
cUL | cUL Certified |
Mesh Weave Material | Galvanized Wire |
# of Mesh Weaves | Single |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .19 - .25 |
Wire Mesh Style | Closed Mesh |
Description
E-GRP DLX CBL DIA .18 - .25 3/8 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSCWW)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Ericson Cord Grips