Shop All Cable Support Grips
Ericson
E-GRP DLX CBL DIA .18 - .25 1/2" NPT O/D
Mfr # DCG-25-F2
Zoro # G4910955
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .19 - .25
- Mesh Weave Material Galvanized Wire
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-25-F2
- Zoro # G4910955
- UPC # 782862888711
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | E-GRP DLX CBL DIA .18 - .25 1/2" NPT O/D |
Color | Metal |
Grip Range (in) | .19 - .25 |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
cUL | cUL Certified |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP DLX CBL DIA .18 - .25 1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- 3M Replacement for 3M 94785 (94785 3M)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Ericson Cord Grips