Shop All Cable Support Grips
Ericson
E-GRP DBL EYE ROD CLSG CBL DIA .50-.62
Mfr # SG-RC-050-DE
Zoro # G4909372
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- # of Mesh Weaves Single
- Breaking Strength (lbs) 770
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-050-DE
- Zoro # G4909372
- UPC # 782862884959
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE ROD CLSG CBL DIA .50-.62 |
Eye Style | Double Eye |
Color | Metal |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 770 |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | .50 - .63 |
Wire Mesh Style | Rod Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP DBL EYE ROD CLSG CBL DIA .50-.62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- ERICSON COVERPLATE BLANK BLU (6034)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Ericson Cord Grips