Shop All Cable Support Grips
Ericson
E-GRP DBL EYE ROD CBL DIA 2.00 - 2.49
Mfr # SG-RC-200-DE
Zoro # G4909722
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Breaking Strength (lbs) 3260
- Wire Mesh Style Rod Closing
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-200-DE
- Zoro # G4909722
- UPC # 782862885024
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE ROD CBL DIA 2.00 - 2.49 |
Eye Style | Double Eye |
Color | Metal |
Breaking Strength (lbs) | 3260 |
Wire Mesh Style | Rod Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 2.00 - 2.50 |
Description
E-GRP DBL EYE ROD CBL DIA 2.00 - 2.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EGX)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- Ericson Cable Support Grips