Shop All Cable Support Grips
Ericson
E-GRP DBL EYE ROD CBL DIA 1.50 - 1.74
Mfr # SG-RC-150-DE
Zoro # G4911402
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- # of Mesh Weaves Single
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Breaking Strength (lbs) 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-RC-150-DE
- Zoro # G4911402
- UPC # 782862885000
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE ROD CBL DIA 1.50 - 1.74 |
Eye Style | Double Eye |
Color | Metal |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1610 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | 1.50 - 1.75 |
Wire Mesh Style | Rod Closing |
Mesh Weave Material | 304 Stainless Steel |
Description
E-GRP DBL EYE ROD CBL DIA 1.50 - 1.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- Ericson Cord Grips