Shop All Cable Support Grips
Ericson
E-GRP DBL EYE ROD CBL DIA 1.25 - 1.49
Mfr # SG-RC-125-DE
Zoro # G4907622
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Breaking Strength (lbs) 1610
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-RC-125-DE
- Zoro # G4907622
- UPC # 782862884997
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE ROD CBL DIA 1.25 - 1.49 |
Eye Style | Double Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 1610 |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 1.25 - 1.50 |
# of Mesh Weaves | Single |
Wire Mesh Style | Rod Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP DBL EYE ROD CBL DIA 1.25 - 1.49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Ericson Cord Grips