Shop All Cable Support Grips
Ericson
E-GRP DBL EYE LACE CBL DIA .75 - .99
Mfr # SG-LC-075-DE
Zoro # G4910508
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- # of Mesh Weaves Single
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-075-DE
- Zoro # G4910508
- UPC # 782862884539
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE LACE CBL DIA .75 - .99 |
Eye Style | Double Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .75 - 1.00 |
Wire Mesh Style | Lace Closing |
Breaking Strength (lbs) | 1020 |
Description
E-GRP DBL EYE LACE CBL DIA .75 - .99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, 2P, Chrome, Cam E (9001KS11K3H2)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Ericson Cable Support Grips