Shop All Cable Support Grips
Ericson
E-GRP DBL EYE LACE CBL DIA .50 - .62
Mfr # SG-LC-050-DE
Zoro # G4907848
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Lace Closing
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-050-DE
- Zoro # G4907848
- UPC # 782862884515
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE LACE CBL DIA .50 - .62 |
Eye Style | Double Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Lace Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .50 - .63 |
Breaking Strength (lbs) | 530 |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Description
E-GRP DBL EYE LACE CBL DIA .50 - .62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- Ericson Cord Grips