Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CLSD CBL DIA .75-.99
Mfr # SG-CM-075-DE
Zoro # G4907017
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- UL UL Listed
- Grip Range (in) .75 - 1.00
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-075-DE
- Zoro # G4907017
- UPC # 782862884096
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CLSD CBL DIA .75-.99 |
Eye Style | Double Eye |
Color | Metal |
UL | UL Listed |
Grip Range (in) | .75 - 1.00 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1000 |
Description
E-GRP DBL EYE CLSD CBL DIA .75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Ericson Cable Support Grips