Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CLSD CBL DIA .50-.62
Mfr # SG-CM-050-DE
Zoro # G4912154
product price: $35.69
/ea
Sold in multiples of 2 for $71.38
$71.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- cUL cUL Listed
- # of Mesh Weaves Single
- Breaking Strength (lbs) 512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-050-DE
- Zoro # G4912154
- UPC # 782862884072
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CLSD CBL DIA .50-.62 |
Eye Style | Double Eye |
Color | Metal |
cUL | cUL Listed |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 512 |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .50 - .63 |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Description
E-GRP DBL EYE CLSD CBL DIA .50-.62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 250A, 500V AC, Non-Indicating (A50QS250-4)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Ericson Cable Support Grips