Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CBL DIA 3.00 - 3.49
Mfr # SG-CM-300-DE
Zoro # G4911786
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 3.00 - 3.50
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-300-DE
- Zoro # G4911786
- UPC # 782862884164
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CBL DIA 3.00 - 3.49 |
Eye Style | Double Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 3.00 - 3.50 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 5000 |
Description
E-GRP DBL EYE CBL DIA 3.00 - 3.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC62VF)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC (ITEQ2100)
- LEVITON Locking Connector (2413)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Ericson Cord Grips