Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CBL DIA 2.00 - 2.49
Mfr # SG-CM-200-DE
Zoro # G4909747
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- UL UL Listed
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-200-DE
- Zoro # G4909747
- UPC # 782862884140
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CBL DIA 2.00 - 2.49 |
Eye Style | Double Eye |
Color | Metal |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 3230 |
cUL | cUL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Grip Range (in) | 2.00 - 2.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP DBL EYE CBL DIA 2.00 - 2.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- CALTERM Terminal Connector Kit 149Pc (05149)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Ericson Cable Support Grips