Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CBL DIA 1.75 - 1.99
Mfr # SG-CM-175-DE
Zoro # G4911357
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-175-DE
- Zoro # G4911357
- UPC # 782862884133
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CBL DIA 1.75 - 1.99 |
Eye Style | Double Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Grip Range (in) | 1.75 - 2.00 |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 2300 |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
cUL | cUL Listed |
Description
E-GRP DBL EYE CBL DIA 1.75 - 1.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Ericson Cord Grips