Shop All Cable Support Grips
Ericson
E-GRP DBL EYE CBL DIA 1.50 - 1.74
Mfr # SG-CM-150-DE
Zoro # G4911673
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- UL UL Listed
- cUL cUL Listed
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-150-DE
- Zoro # G4911673
- UPC # 782862884126
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP DBL EYE CBL DIA 1.50 - 1.74 |
Eye Style | Double Eye |
Color | Metal |
UL | UL Listed |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | 1.50 - 1.75 |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 2010 |
Description
E-GRP DBL EYE CBL DIA 1.50 - 1.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (RVJ1816HW)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Ericson Cable Support Grips