Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .75-.87 1" NPT O/D
Mfr # DCG-87-F4
Zoro # G4909415
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Closed Mesh
- Grip Range (in) .75 - .88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # DCG-87-F4
- Zoro # G4909415
- UPC # 782862889145
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 |
Details
Item | E-GRP CBL DIA .75-.87 1" NPT O/D |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .75 - .88 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
cUL | cUL Certified |
UL | UL Listed |
# of Mesh Weaves | Single |
Description
E-GRP CBL DIA .75-.87 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Ericson Cord Grips