Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .50 - .62 1/2" NPT O/D
Mfr # CG-62-F2
Zoro # G4907263
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 1/2"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) .50 - .62
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-62-F2
- Zoro # G4907263
- UPC # 782862890059
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1/2" |
Details
Item | E-GRP CBL DIA .50 - .62 1/2" NPT O/D |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .50 - .62 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP CBL DIA .50 - .62 1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- Ericson Cable Support Grips