Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .50-.62 1" NPT O/D
Mfr # DCG-62-F4
Zoro # G4905434
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- UL UL Listed
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # DCG-62-F4
- Zoro # G4905434
- UPC # 782862889121
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 |
Details
Item | E-GRP CBL DIA .50-.62 1" NPT O/D |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
UL | UL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
cUL | cUL Certified |
Grip Range (in) | .50 - .69 |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP CBL DIA .50-.62 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 15A, 600V AC, Non-Indicating (FLSR015)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- Ericson Cable Support Grips