Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .37 - .50 3/4" NPT O/D
Mfr # CG-50-F3
Zoro # G4909275
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 3/4"
- Grip Range (in) .37 - .50
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-50-F3
- Zoro # G4909275
- UPC # 782862890080
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/4" |
Details
Item | E-GRP CBL DIA .37 - .50 3/4" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .37 - .50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP CBL DIA .37 - .50 3/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LEGEND 30 X 40 MM 1 BLACK SIDE 1 RED SID (ZB2BY2101)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- Ericson Cable Support Grips