Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .37-.50 1" NPT O/D
Mfr # DCG-50-F4
Zoro # G4903648
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- UL UL Listed
- Grip Range (in) .44 - .56
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-50-F4
- Zoro # G4903648
- UPC # 782862889114
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 |
Details
Item | E-GRP CBL DIA .37-.50 1" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
UL | UL Listed |
Grip Range (in) | .44 - .56 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
cUL | cUL Certified |
Description
E-GRP CBL DIA .37-.50 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- Ericson Cable Support Grips