Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .37 - .50 1" NPT O/D
Mfr # CG-50-F4
Zoro # G4907796
Sold in multiples of 3 for $44.37
$44.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 1"
- Grip Range (in) .37 - .50
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-50-F4
- Zoro # G4907796
- UPC # 782862890110
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1" |
Details
Item | E-GRP CBL DIA .37 - .50 1" NPT O/D |
Color | Metal |
Grip Range (in) | .37 - .50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP CBL DIA .37 - .50 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- HUBBELL 20A Flanged Locking Receptacle 4P 5W 120/208VAC (HBL2516)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- Ericson Cable Support Grips