Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .37 - .43 3/8" NPT O/D
Mfr # CG-43-F1
Zoro # G4907884
Sold in multiples of 4 for $36.60
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) .37 - .43
- NPT Size (in) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-43-F1
- Zoro # G4907884
- UPC # 782862890004
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/8" |
Details
Item | E-GRP CBL DIA .37 - .43 3/8" NPT O/D |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .37 - .43 |
Description
E-GRP CBL DIA .37 - .43 3/8 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- Ericson Cable Support Grips