Shop All Cable Support Grips
Ericson
E-GRP CBL DIA 2.625 - 2.812 3" NPT O/D
Mfr # CG-281-F9
Zoro # G4907692
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) 2.625 - 2.812
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-281-F9
- Zoro # G4907692
- UPC # 782862890417
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3" |
Details
Item | E-GRP CBL DIA 2.625 - 2.812 3" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | 2.625 - 2.812 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP CBL DIA 2.625 - 2.812 3 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- Ericson Cord Grips