Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .25 - .37 3/8" NPT O/D
Mfr # CG-37-F1
Zoro # G4907717
product price: $8.39
/ea
Sold in multiples of 7 for $58.73
$58.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 3/8"
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) .25 - .37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-37-F1
- Zoro # G4907717
- UPC # 782862889992
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/8" |
Details
Item | E-GRP CBL DIA .25 - .37 3/8" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .25 - .37 |
Description
E-GRP CBL DIA .25 - .37 3/8 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Connector Contact, Silver Contact Plating (5915)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- Ericson Cable Support Grips