Shop All Cable Support Grips
Ericson
E-GRP CBL DIA 2.437 - 2.625 3" NPT O/D
Mfr # CG-262-F9
Zoro # G4910264
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 3"
- Grip Range (in) 2.437 - 2.625
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-262-F9
- Zoro # G4910264
- UPC # 782862890400
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3" |
Details
Item | E-GRP CBL DIA 2.437 - 2.625 3" NPT O/D |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.437 - 2.625 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP CBL DIA 2.437 - 2.625 3 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- Ericson Cable Support Grips