Shop All Cable Support Grips
Ericson
E-GRP CBL DIA 2.187-2.312 2-1/2" NPT O/D
Mfr # CG-231-F8
Zoro # G4910438
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) 2.187 - 2.312
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 2 1/2"
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-231-F8
- Zoro # G4910438
- UPC # 782862890387
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2 1/2" |
Details
Item | E-GRP CBL DIA 2.187-2.312 2-1/2" NPT O/D |
Color | Metal |
Grip Range (in) | 2.187 - 2.312 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP CBL DIA 2.187-2.312 2-1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EAA-R63/C)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Ericson Cord Grips