Shop All Cable Support Grips
Ericson
E-GRP CBL DIA 1.937 - 2.000 2" NPT O/D
Mfr # CG-200-F7
Zoro # G4909345
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 2"
- Grip Range (in) 1.937 - 2.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-200-F7
- Zoro # G4909345
- UPC # 782862890332
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2" |
Details
Item | E-GRP CBL DIA 1.937 - 2.000 2" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 1.937 - 2.000 |
Description
E-GRP CBL DIA 1.937 - 2.000 2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Ericson Cable Support Grips