Shop All Cable Support Grips
Ericson
E-GRP CBL DIA .18 - .25 1/2" NPT O/D
Mfr # CG-25-F2
Zoro # G4910517
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .18 - .25
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-25-F2
- Zoro # G4910517
- UPC # 782862890011
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1/2" |
Details
Item | E-GRP CBL DIA .18 - .25 1/2" NPT O/D |
Color | Metal |
Grip Range (in) | .18 - .25 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRP CBL DIA .18 - .25 1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- Ericson Cord Grips