Shop All Cable Support Grips
Ericson
E-GRP CBL DIA 1.12 - 1.25 1-1/4" NPT O/D
Mfr # CG-125-F5
Zoro # G4903806
product price: $31.15
/ea
Sold in multiples of 2 for $62.30
$62.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) 1.12 - 1.25
- NPT Size (in) 1 1/4"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-125-F5
- Zoro # G4903806
- UPC # 782862890196
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 1/4" |
Details
Item | E-GRP CBL DIA 1.12 - 1.25 1-1/4" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | 1.12 - 1.25 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP CBL DIA 1.12 - 1.25 1-1/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 350A, 600V AC, Non-Indicating (FRS-R-350)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- Ericson Cord Grips