Shop All Cable Support Grips
Ericson
E-GRP BUS DRP SGL EYE CBL DIA .96 - 1.25
Mfr # BD-096-SE
Zoro # G4907665
product price: $26.29
/ea
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material Galvanized Wire
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- cUL cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BD-096-SE
- Zoro # G4907665
- UPC # 782862888506
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP BUS DRP SGL EYE CBL DIA .96 - 1.25 |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
cUL | cUL Listed |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1900 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Grip Range (in) | .94 - 1.25 |
Description
E-GRP BUS DRP SGL EYE CBL DIA .96 - 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- LEVITON Straight Blade Plug (14W48)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Ericson Cable Support Grips