Shop All Cable Support Grips
Ericson
E-GRP 90D CBL DIA .87 - 1.00 1" NPT O/D
Mfr # CG-100-F4-90
Zoro # G4907744
product price: $31.59
/ea
Sold in multiples of 2 for $63.18
$63.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .87 - 1.00
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-100-F4-90
- Zoro # G4907744
- UPC # 782862890615
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1" |
Details
Item | E-GRP 90D CBL DIA .87 - 1.00 1" NPT O/D |
Color | Metal |
Grip Range (in) | .87 - 1.00 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP 90D CBL DIA .87 - 1.00 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Ericson Cord Grips