Shop All Cable Support Grips
Ericson
E-GRP 90D CBL DIA .62 - .75 3/4" NPT O/D
Mfr # CG-75-F3-90
Zoro # G4903386
Sold in multiples of 3 for $62.37
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 3/4"
- Grip Range (in) .62 - .75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-75-F3-90
- Zoro # G4903386
- UPC # 782862890561
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/4" |
Details
Item | E-GRP 90D CBL DIA .62 - .75 3/4" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .62 - .75 |
Description
E-GRP 90D CBL DIA .62 - .75 3/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Ericson Cord Grips