Shop All Cable Support Grips
Ericson
E-GRP 90D CBL DIA .37 - .43 3/8" NPT O/D
Mfr # CG-43-F1-90
Zoro # G4910176
product price: $17.49
/ea
Sold in multiples of 2 for $34.98
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) .37 - .43
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-43-F1-90
- Zoro # G4910176
- UPC # 782862890462
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/8" |
Details
Item | E-GRP 90D CBL DIA .37 - .43 3/8" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .37 - .43 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP 90D CBL DIA .37 - .43 3/8 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- Ericson Cable Support Grips