Shop All Cable Support Grips
Ericson
E-GRP 45D CBL DIA .62 - .75 3/4" NPT O/D
Mfr # CG-75-F3-45
Zoro # G4910903
product price: $17.69
/ea
Sold in multiples of 2 for $35.38
$35.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- NPT Size (in) 3/4"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) .62 - .75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-75-F3-45
- Zoro # G4910903
- UPC # 782862890929
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/4" |
Details
Item | E-GRP 45D CBL DIA .62 - .75 3/4" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .62 - .75 |
Description
E-GRP 45D CBL DIA .62 - .75 3/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Ericson Cord Grips