Shop All Cable Support Grips
Ericson
E-GRP 45D CBL DIA .50 - .62 3/4" NPT O/D
Mfr # CG-62-F3-45
Zoro # G4903526
product price: $17.69
/ea
Sold in multiples of 3 for $53.07
$53.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) .50 - .62
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-62-F3-45
- Zoro # G4903526
- UPC # 782862890912
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3/4" |
Details
Item | E-GRP 45D CBL DIA .50 - .62 3/4" NPT O/D |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .50 - .62 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP 45D CBL DIA .50 - .62 3/4 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- Ericson Cord Grips