Shop All Cable Support Grips
Ericson
E-GRP 45D CBL DIA .18 - .25 1/2" NPT O/D
Mfr # CG-25-F2-45
Zoro # G4910185
product price: $15.15
/ea
Sold in multiples of 4 for $60.60
$60.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .18 - .25
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-25-F2-45
- Zoro # G4910185
- UPC # 782862890837
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1/2" |
Details
Item | E-GRP 45D CBL DIA .18 - .25 1/2" NPT O/D |
Color | Metal |
Grip Range (in) | .18 - .25 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRP 45D CBL DIA .18 - .25 1/2 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Transformer, 16V, 30VA (C907)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 250VAC (8501NR43)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- Ericson Cord Grips