Shop All Cable Support Grips
Ericson
E-GRIP STN RLF INSUL CBL DIA .73 - .97
Mfr # SRI-070
Zoro # G4907893
Sold in multiples of 2 for $61.98
$61.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
- # of Mesh Weaves Single
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SRI-070
- Zoro # G4907893
- UPC # 782862888384
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 |
Details
Item | E-GRIP STN RLF INSUL CBL DIA .73 - .97 |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | .70 - .97 |
cUL | cUL Listed |
Description
E-GRIP STN RLF INSUL CBL DIA .73 - .97
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- Ericson Cord Grips