Shop All Cable Support Grips
Ericson
E-GRIP STN RLF INSUL CBL DIA .54 - .73
Mfr # SRI-052
Zoro # G4905495
Sold in multiples of 2 for $57.58
$57.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Listed
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- UL UL Listed
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SRI-052
- Zoro # G4905495
- UPC # 782862888377
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.75 |
Details
Item | E-GRIP STN RLF INSUL CBL DIA .54 - .73 |
Color | Metal |
cUL | cUL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Grip Range (in) | .52 - .73 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Description
E-GRIP STN RLF INSUL CBL DIA .54 - .73
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Ericson Cord Grips