Shop All Cable Support Grips
Ericson
E-GRIP STN RLF INSUL CBL DIA .43 - .54
Mfr # SRI-040
Zoro # G4905443
product price: $26.29
/ea
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- NPT Size (in) 0.5
- cUL cUL Listed
- Grip Range (in) .40 - .54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SRI-040
- Zoro # G4905443
- UPC # 782862888360
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | E-GRIP STN RLF INSUL CBL DIA .43 - .54 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
cUL | cUL Listed |
Grip Range (in) | .40 - .54 |
UL | UL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Description
E-GRIP STN RLF INSUL CBL DIA .43 - .54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- Ericson Cord Grips