Shop All Cable Support Grips
Ericson
E-GRIP SRV DRP SNG EYE CBL DIA 1.00-1.25
Mfr # SD-100-SE
Zoro # G4904262
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) .94 - 1.25
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SD-100-SE
- Zoro # G4904262
- UPC # 782862887509
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRIP SRV DRP SNG EYE CBL DIA 1.00-1.25 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | .94 - 1.25 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
UL | UL Listed |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 1500 |
Mesh Weave Material | Stainless Steel |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
E-GRIP SRV DRP SNG EYE CBL DIA 1.00-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS125)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- Ericson Cable Support Grips