Shop All Cable Support Grips
Ericson
E-GRIP 90D CBL DIA .50 -.62 1" NPT O/D
Mfr # CG-62-F4-90
Zoro # G4907586
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) .50 - .62
- NPT Size (in) 1"
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-62-F4-90
- Zoro # G4907586
- UPC # 782862890585
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1" |
Details
Item | E-GRIP 90D CBL DIA .50 -.62 1" NPT O/D |
Color | Metal |
Grip Range (in) | .50 - .62 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
E-GRIP 90D CBL DIA .50 -.62 1 In. NPT O/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- Ericson Cable Support Grips