Shop All Duplex Straight Blade Receptacles
Ericson
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt, P
Mfr # 1616-PWDX
Zoro # G9774519
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NEMA 6-20R (2)
- Voltage 250V
- Phase 1
- Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1616-PWDX
- Zoro # G9774519
- UPC # 782862821176
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Item | Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P |
Color | Yellow |
NEMA Configuration | NEMA 6-20R (2) |
Voltage | 250V |
Phase | 1 |
Amps | 20A |
Blade Style | Straight |
Environmental Rating | Outdoor |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Sub Brand / Trademark | FS & FD Cover - PWDX |
UL | UL Listed to ANSI/UL 498, File E132662 |
Poles / Wires | 2P/3W |
Description
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- Ericson Duplex Straight Blade Receptacles