Shop All Duplex Straight Blade Receptacles
Ericson
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt, P
Mfr # 1614-PWDX
Zoro # G9775733
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 250V
- Phase 1
- NEMA Configuration NEMA 6-15R (2)
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1614-PWDX
- Zoro # G9775733
- UPC # 782862821169
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | Yellow |
Item | Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P |
Voltage | 250V |
Phase | 1 |
NEMA Configuration | NEMA 6-15R (2) |
Amps | 15A |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Sub Brand / Trademark | FS & FD Cover - PWDX |
UL | UL Listed to ANSI/UL 498, File E132662 |
Environmental Rating | Outdoor |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Description
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- RACO Compression Connector, 2" Conduit Size (2808)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- Ericson Duplex Straight Blade Receptacles