Shop All Locking Receptacles
Ericson
Dual Flip Lid Female Receptacle, w/Fs Co
Mfr # 1620-PWDX
Zoro # G9774543
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15R (2)
- Voltage 125V
- Amps 15A
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1620-PWDX
- Zoro # G9774543
- UPC # 782862821183
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Dual Flip Lid Female Receptacle,w/Fs Co |
NEMA Configuration | NEMA L5-15R (2) |
Voltage | 125V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Sub Brand / Trademark | FS & FD Cover - PWDX |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Environmental Rating | Outdoor |
UL | UL Listed to ANSI/UL 498, File E132662 |
Description
Dual Flip Lid Female Receptacle,w/Fs Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- ZORO SELECT Wall Switch, 20A, Gray, 1-Pole Type, Toggle (4921GRY)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- Ericson Locking Devices