Shop All Electrical Box Covers
Ericson
Cvrplt 1-Gang, Blue Single 1.39" Hole Di
Mfr # 6032
Zoro # G7168139
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Blue
- Environmental Rating Indoor
- Sub Brand / Trademark Single Gang
- Receptacle A Type Customer Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6032
- Zoro # G7168139
- UPC # 782862562321
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Color | Blue |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Receptacle A Type | Customer Supplied |
Description
Cvrplt 1-Gang,Blue Single 1.39 In. Hole Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- SQUARE D Bracket, Mounting (9999BLX)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- Ericson Electrical Box Covers