Shop All Electrical Box Covers
Ericson
Cvrplt 1-Gang, Black Single 1.572" Hole
Mfr # 6033B
Zoro # G7167603
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Environmental Rating Indoor
- Sub Brand / Trademark Single Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6033B
- Zoro # G7167603
- UPC # 782862850367
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Color | Black |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Description
Cvrplt 1-Gang,Black Single 1.572 In. Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- Ericson Electrical Box Covers