Ericson

CS 12/3SEOW 25FT 2310PW6P-AM/2410CW6P-AM


product price: $172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type #12/3 SEOW
  • Color Yellow
  • Plug Type L5-20P
  • Conn or Receptacle Type L5-20C
  • UL UL Listed to ANSI/UL 817, File E81746
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (ft) 25

Details

Cable Type #12/3 SEOW
Item CS 12/3SEOW 25FT 2310PW6P-AM/2410CW6P-AM
Color Yellow
Plug Type L5-20P
Conn or Receptacle Type L5-20C
UL UL Listed to ANSI/UL 817, File E81746
Environmental Rating Watertight (IP69K)
Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Sub Brand / Trademark Perma-Kleen
Load Capacity (Amps) 20
Receptacle Qty 1
CSA CSA Certified to C22.2 No. 21, File 89923

Description

CS 12/3SEOW 25FT 2310PW6P-AM/2410CW6P-AM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.