Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 14/3 W/ 1510-PW6P 1610-CW6P
Mfr # 2634-B1
Zoro # G6041251
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SEOW
- Color Yellow
- Plug Type 5-15P
- Receptacle Qty 2
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2634-B1
- Zoro # G6041251
- UPC # 782862601303
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #14/3 SEOW |
Item | CRDST Y 3FT 14/3 W/ 1510-PW6P 1610-CW6P |
Color | Yellow |
Plug Type | 5-15P |
Receptacle Qty | 2 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Load Capacity (Amps) | 15 |
Conn or Receptacle Type | 5-15C |
Sub Brand / Trademark | Perma-Tite |
Description
CRDST Y 3FT 14/3 W/ 1510-PW6P 1610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- STEREN Modular Flat Telephone Line Cord White, (324-100WH)
- Ericson Voice & Data Patch Cords